Check Availability
  • GHENT 

    Letter Board Indoor Enclosed Bulletin Board, Felt, 36"H x 30"W, Black

  • Item # 48GD63
  • Mfr. Model # PA13630B-BK
Letter Board Indoor Enclosed Bulletin Board, Felt, 36"H x 30"W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Show More Close
 

Technical Specifications

Item # 48GD63
Mfr. Model # PA13630B-BK
UNSPSC #44111501
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Message Center
Board Style Letter Board
Board Material Felt
Width 30"
Height 36"
Board Frame Material Aluminum
Frame Color Silver
Board Color Black
Number of Doors 1
Door Type Hinged
Includes Locks, (2) Keys, Set of 3/4" Gothic Letters, Numbers and Characters (327)
Mounting/Mobility Type Wall Mounted
Door Material Hinged
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close