Check Availability
  • GHENT 

    Dry Erase Indoor Enclosed Bulletin Board, Plastic, 24"H x 36"W, White/Beige

  • Item # 48GC54
  • Mfr. Model # 41300
Dry Erase Indoor Enclosed Bulletin Board, Plastic, 24"H x 36"W, White/Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IcebergĀ® VisuALL PC combines an erasable dry erase board with a fabric tackboard. The outer fabric tackboard hinges open from the center to reveal a markerboard. Unit includes mounting hardware to ease attachment to walls, or for hanging from divider panels.
Show More Close
 

Technical Specifications

Item # 48GC54
Mfr. Model # 41300
UNSPSC #44111905
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Dry Erase Board Cabinet
Board Style Dry Erase
Board Material Plastic
Width 36"
Height 24"
Board Frame Material Aluminum
Frame Color Silver
Board Color White/Beige
Number of Doors 2
Door Type Hinged
Includes Accessory Tray, Hanger Brackets
Mounting/Mobility Type Wall Mounted
Door Material Fabric
Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
* This product's country of origin is subject to change

Compliance and Restrictions