Check Availability
  • Body Armor Accessories
  • GH ARMOR SYSTEMS 

    VertX Gamut Ballistc Panel, For Use With Vertx EDC Gamut ProX, Ballistic

  • Item # 53YD05
  • Mfr. Model # GH-VTX-PX3A-G
VertX Gamut Ballistc Panel, For Use With Vertx EDC Gamut ProX, Ballistic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YD05
Mfr. Model # GH-VTX-PX3A-G
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item VertX Gamut Ballistc Panel
Type NIJ 0101.06
Color Black
Areal Density 1.44 psf
Material Ballistic
NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
Armor Thickness 0.360"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits Tactical Armor/Plate Carriers
For Use With Vertx EDC Gamut ProX
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms