Check Availability
  • GH ARMOR SYSTEMS 

    QUAD Throat Protector, For Use With QUAD Tactical Vest, 500d Cordura

  • Item # 48NX98
  • Mfr. Model # GH-QD1-THR-PX3A-RG
QUAD Throat Protector, For Use With QUAD Tactical Vest, 500d Cordura Throat Protector,For QUAD Vest,Rng Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NX98
Mfr. Model # GH-QD1-THR-PX3A-RG
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item QUAD Throat Protector
Type Tactical
Size One Size
Color Ranger Green
Areal Density 1.44 psf
Material 500d Cordura
NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
Armor Thickness 0.360"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits QUAD Tactical Vest
For Use With QUAD Tactical Vest
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms