Check Availability
  • GH ARMOR SYSTEMS 

    Level III Rifle Plate, NIJ Armor Rating: Not Rated, Size: 5" x 8"

  • Item # 48NT64
  • Mfr. Model # GH-LEO-R1-5X8FC
Level III Rifle Plate, NIJ Armor Rating: Not Rated, Size: 5" x 8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NT64
Mfr. Model # GH-LEO-R1-5X8FC
UNSPSC #46151504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Level III Rifle Plate
NIJ Armor Rating Not Rated
Size 5" x 8"
Material Polyethylene/Ceramic
Armor Thickness 0.340"
Armor Weight 0.80 lb.
Color Black
Type Multi-Curve, Full Cut
Fits Concealable or Tactical Carrier
For Use With Concealable or Tactical Carrier
Features Rifle/Handgun Protection
Plate Type Included - Body Armor Hard Plate
Curvature - Body Armor Single
Thickness - Body Armor 1-1/16"
Shooters Cut - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms