Check Availability
  • GH ARMOR SYSTEMS 

    Spike Vest Package, NIJ 0115.00 Level 2 Spike Resistant, Small to 2X

  • Item # 425N63
  • Mfr. Model # GH-TALON-2-M-2-CST-S2X
Spike Vest Package, NIJ 0115.00 Level 2 Spike Resistant, Small to 2X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425N63
Mfr. Model # GH-TALON-2-M-2-CST-S2X
UNSPSC #46151504
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Spike Vest Package
NIJ Armor Rating NIJ 0115.00 Level 2 Spike Resistant
Areal Density 0.43 psf
Size Small to 2X
Material Ripstop, Kevlar(R)
Armor Thickness 0.110"
Armor Weight 1.50 lb.
Closure Type Zipper
Color Custom
Fits Chest Size Custom
Type Type 2 Concealable
Number of Pockets (Inside) 4
Number of Pockets (Outside) 0
For Use With Soft Armor Panels and Trauma Plates Up to 8x10"
Features Removable (6) Point Strap Kit with Elastic Cummerbund, Spacer Mesh Padded Shoulders, Panel Suspension, Shirt Tails
Includes Ballistic Panels, (2) Concealable Carriers, Soft Trauma Plate
Type - Body Armor Concealable
Series - Body Armor Talon
Plate Type Included - Body Armor Soft Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms