Check Availability
  • GH ARMOR SYSTEMS 

    Tactical Vest, Large Reg., Black, Zipper

  • Item # 48NY86
  • Mfr. Model # GH-INTLSWTM-P2-B
Tactical Vest, Large Reg., Black, Zipper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NY86
Mfr. Model # GH-INTLSWTM-P2-B
UNSPSC #46181507
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Tactical Vest
Type Tactical
Size Large Reg
Color Black
Closure Type Zipper
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms