Check Availability
  • GH ARMOR SYSTEMS 

    Tactical Vest, Large Reg., Rgr. Green

  • Item # 48NX61
  • Mfr. Model # GH-QD1-CRR-RG
Tactical Vest, Large Reg., Rgr. Green Tactical Vest,Large Reg.,Rgr. Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NX61
Mfr. Model # GH-QD1-CRR-RG
UNSPSC #46181507
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Tactical Vest
Type Tactical
Size Large Reg
Color Ranger Green
Closure Type Hook-and-Loop, Optional Cummerbund
Fits Tactical Soft Armor Panels and Hard Armor Plates
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms