Check Availability
  • GH ARMOR SYSTEMS 

    Tactical Vest, M/L Regular, MultiCam

  • Item # 48NW69
  • Mfr. Model # GH-AT5-VEST-CRR-MC
Tactical Vest, M/L Regular, MultiCam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NW69
Mfr. Model # GH-AT5-VEST-CRR-MC
UNSPSC #46181507
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Tactical Vest
Type Tactical
Size M/L Reg
Color MultiCam
Closure Type Hook-and-Loop, Optional Cummerbund
Fits Tactical Soft Armor Panels and Hard Armor Plates
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms