Check Availability
  • GH ARMOR SYSTEMS 

    Plate Harness, Not Rated, Universal

  • Item # 53YC47
  • Mfr. Model # GH-HRN-PH2-SL-SCF
Plate Harness, Not Rated, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC47
Mfr. Model # GH-HRN-PH2-SL-SCF
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Plate Harness
NIJ Armor Rating Not Rated
Areal Density 0.31 psf
Size Universal
Material Cordura
Armor Thickness 0.220"
Armor Weight 0.79 lb.
Closure Type Cummerbund Closure
Color Black
Fits Chest Size Universal
Type Shooter's Cut Front, Full Cut Rear, Slim Thickness
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
For Use With Plates Up to 10x12"
Features Standard and Slim Design for Secure Plate Insertion, MOLLE Cummerbund for Supplemental Soft Armor Coverage; Rear Drag Strap for Emergency Extraction
Includes Cummerbund
Type - Body Armor External
Series - Body Armor PH2
Plate Type Included - Body Armor Hard Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.