Check Availability
  • GH ARMOR SYSTEMS 

    Replacement Strap Kit, For Use With Orion Concealable Carrier, Nylon

  • Item # 48NT74
  • Mfr. Model # GH-RSK-W
Replacement Strap Kit, For Use With Orion Concealable Carrier, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NT74
Mfr. Model # GH-RSK-W
UNSPSC #46151504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Replacement Strap Kit
Type Soft Armor
Color White
Material Nylon
NIJ Armor Rating Not Rated
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits Orion Concealable Carrier
For Use With Orion Concealable Carrier
Features Shoulder Straps and 2"/4" Side Straps for Concealable Carrier
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.