Check Availability
  • GH ARMOR SYSTEMS 

    Special Threat Plate, NIJ Armor Rating: NIJ 0101.06 Level 3A Ballistics, Size: Medium

  • Item # 53YC77
  • Mfr. Model # GH-PNL-PB-PX3A-MD
Special Threat Plate, NIJ Armor Rating: NIJ 0101.06 Level 3A Ballistics, Size: Medium
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC77
Mfr. Model # GH-PNL-PB-PX3A-MD
UNSPSC #46151504
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Special Threat Plate
NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
Areal Density 1.44 psf
Size Medium
Material Ballistic
Armor Thickness 0.360"
Color Black
Type NIJ 0101.06
Fits Tactical Armor/Plate Carriers
For Use With HRN-PH1 or HRN-PH2 Tactical Plate Harness
Plate Type Included - Body Armor Soft Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms