Check Availability
  • GH ARMOR SYSTEMS 

    Level IIIA Plate Backer, NIJ Armor Rating: NIJ 0101.06 Level 3A Ballistics, Size: X-Large

  • Item # 53YC61
  • Mfr. Model # GH-PNL-PB-EX3A-XL
Level IIIA Plate Backer, NIJ Armor Rating: NIJ 0101.06 Level 3A Ballistics, Size: X-Large
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC61
Mfr. Model # GH-PNL-PB-EX3A-XL
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Level IIIA Plate Backer
NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
Areal Density 0.90 psf
Size X-Large
Material Ballistic
Armor Thickness 0.220"
Color Black
Type NIJ 0101.06
Fits Tactical Armor/Plate Carriers
For Use With HRN-PH1 or HRN-PH2 Tactical Plate Harness
Plate Type Included - Body Armor Soft Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms