Check Availability
  • GH ARMOR SYSTEMS 

    BALCS Multi-Threat Panels, For Use With Carrier That Accepts BALCS Shaped Panels, Ballistic

  • Item # 53YD01
  • Mfr. Model # GH-TX02-BALCS-LG
BALCS Multi-Threat Panels, For Use With Carrier That Accepts BALCS Shaped Panels, Ballistic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YD01
Mfr. Model # GH-TX02-BALCS-LG
UNSPSC #46151504
Shipping Weight 5.0 lbs
Country of Origin USA *
Item BALCS Multi-Threat Panels
Type NIJ 0101.06 and 0115.00
Size Large
Color Black
Areal Density 1.10 psf
Material Ballistic
NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics and NIJ 0115.00 Spike 2
Armor Thickness 0.340"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits BALCS Compatible Tactical Carrier
For Use With Carrier That Accepts BALCS Shaped Panels
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms