Check Availability
  • GH ARMOR SYSTEMS 

    QUAD Side Plate Pockets, For Use With QUAD Cummerbund Carrier, Nylon

  • Item # 48NY40
  • Mfr. Model # GH-QD1-SIDE-6X6-C
QUAD Side Plate Pockets, For Use With QUAD Cummerbund Carrier, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NY40
Mfr. Model # GH-QD1-SIDE-6X6-C
UNSPSC #46151504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item QUAD Side Plate Pockets
Type Tactical
Size 6" x 6"
Color Coyote
Material Nylon
NIJ Armor Rating Not Rated
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits QUAD Cummerbund Carrier
For Use With QUAD Cummerbund Carrier
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms