Check Availability
  • GH ARMOR SYSTEMS 

    Side Plate Pocket,Tactical,6in x 6in,Blk

  • Item # 48NY38
  • Mfr. Model # GH-QD1-SIDE-6X6-B
Side Plate Pocket,Tactical,6in x 6in,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NY38
Mfr. Model # GH-QD1-SIDE-6X6-B
UNSPSC #46151504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item QUAD Side Plate Pockets
Type Tactical
Size 6" x 6"
Color Black
Material Nylon
NIJ Armor Rating Not Rated
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits QUAD Cummerbund Carrier
For Use With QUAD Cummerbund Carrier
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms