Check Availability
  • GH ARMOR SYSTEMS 

    Riot Visor,Clear,Polycarbonates

  • Item # 48PC57
  • Mfr. Model # GH-HB1-RV-1
Riot Visor,Clear,Polycarbonates
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48PC57
Mfr. Model # GH-HB1-RV-1
UNSPSC #46181707
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Riot Visor
Visor Material Polycarbonates, Polyurethane
Visor Color Clear
Visor Thickness 0.25"
Visor Width 12"
Visor Height 8"
Dielectric Protection No
Headgear Material Nylon
Standards NIJ 0104.02
Headgear Color Black
Faceshield Assembly/Headgear Suspension Hard Hat Mount
Visor Coating Uncoated
Disposable/ Reusable Reusable
Features Adjustable Head Band, Rubber Seal, Rear Lock, Visor Offers 2 Positions: Elevated and Deployed
Includes Includes rubber seal for liquid barrier
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms