Check Availability
  • GH ARMOR SYSTEMS 

    Riot Shield

  • Item # 48PC91
  • Mfr. Model # GH-SHR1-24X48-A
Riot Shield
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48PC91
Mfr. Model # GH-SHR1-24X48-A
UNSPSC #46151503
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Riot Shield
Material Polycarbonate
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms