Check Availability
  • GH ARMOR SYSTEMS 

    Riot Helmet,XL,Non-Ballistic,Black

  • Item # 48PC78
  • Mfr. Model # GH-HR1-TAC3-XL-B
Riot Helmet,XL,Non-Ballistic,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48PC78
Mfr. Model # GH-HR1-TAC3-XL-B
UNSPSC #46151502
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Riot Helmet
Type Non-Ballistic
Size XL
Color Black
Material Fiberglass
Features 0.10" Polycarbonate Face Shield
Includes Beak Seal, Metal Face Guard, Pad Suspension, Chin Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms