Check Availability
  • GH ARMOR SYSTEMS 

    Atlas Quick Release, For Use With Atlas Tactical Vest, Nylon

  • Item # 48NX59
  • Mfr. Model # GH-AT-QR
Atlas Quick Release, For Use With Atlas Tactical Vest, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NX59
Mfr. Model # GH-AT-QR
UNSPSC #46151504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Atlas Quick Release
Type Tactical
Size One Size
Material Nylon
NIJ Armor Rating Not Rated
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits Atlas Tactical Vest
For Use With Atlas Tactical Vest
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms