Check Availability
  • GH ARMOR SYSTEMS 

    MOLLE Plate Harness, Not Rated, 10x12"

  • Item # 48NZ97
  • Mfr. Model # GH-HRN-M-B
MOLLE Plate Harness, Not Rated, 10x12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NZ97
Mfr. Model # GH-HRN-M-B
UNSPSC #46151504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item MOLLE Plate Harness
NIJ Armor Rating Not Rated
Size 10x12"
Closure Type Hook-and-Loop
Color Black
Type Tactical
Type - Body Armor External
Plate Type Included - Body Armor Hard Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.