Check Availability
  • GH ARMOR SYSTEMS 

    Atlas T3 Carrier, Not Rated, M/L Reg

  • Item # 48NW61
  • Mfr. Model # GH-AT3-VEST-CRR-C
Atlas T3 Carrier, Not Rated, M/L Reg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NW61
Mfr. Model # GH-AT3-VEST-CRR-C
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Atlas T3 Carrier
NIJ Armor Rating Not Rated
Size M/L Reg
Closure Type Hook-and-Loop, Optional Cummerbund
Color Coyote
Type Tactical
For Use With Tactical Soft Armor Panels and Hard Armor Plates
Type - Body Armor External
Series - Body Armor Atlas
Plate Type Included - Body Armor Hard Plate
Shooters Cut - Body Armor Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms