Check Availability
  • GH ARMOR SYSTEMS 

    Armor Carrier, Not Rated, XL Short

  • Item # 48NR66
  • Mfr. Model # GH-TRC-B-XLSB
Armor Carrier, Not Rated, XL Short
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NR66
Mfr. Model # GH-TRC-B-XLSB
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Armor Carrier
NIJ Armor Rating Not Rated
Size XL Short
Material 1000D Nylon
Closure Type Zipper
Color Black
Fits Chest Size 46" to 47"
Type External
Number of Pockets (Inside) 0
Number of Pockets (Outside) 4
For Use With Concealable Soft Armor Panels
Features Front/Rear Hard Armor Plate Pockets, Front/Rear Hybrid MOLLE and Hook-and-Loop Zone with ID Decal, Front Cummerbund Closure, Kangaroo Pouch, Padded Shoulders, Rear Drag Strap, Dual Mic Tabs, Ballistic Suspension, Moisture Wicking Liner, Internal Cummerbund
Type - Body Armor External
Series - Body Armor Bravo
Plate Type Included - Body Armor Hard Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms