Check Availability
  • GH ARMOR SYSTEMS 

    Plate Harness, Not Rated, XL Short

  • Item # 48NR06
  • Mfr. Model # GH-QOC-XLSN
Plate Harness, Not Rated, XL Short
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NR06
Mfr. Model # GH-QOC-XLSN
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Plate Harness
NIJ Armor Rating Not Rated
Size XL Short
Material Polyester
Closure Type Zipper
Color Dark Navy
Fits Chest Size 46" to 47"
Type External
Number of Pockets (Inside) 0
Number of Pockets (Outside) 2
For Use With Concealable Soft Armor Panels
Features (2) Lower Utility Pockets, Dual Mic Tabs, Ballistic Suspension, Moisture Wicking Liner, Internal Cummerbund, Dual Front Trauma Plate Pockets
Type - Body Armor External
Series - Body Armor PH1
Plate Type Included - Body Armor Hard Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms