Check Availability
  • GH ARMOR SYSTEMS 

    BALCS Ballistic Panels, Not Rated, L Short

  • Item # 48NP81
  • Mfr. Model # GH-QOC-LSB
BALCS Ballistic Panels, Not Rated, L Short
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NP81
Mfr. Model # GH-QOC-LSB
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item BALCS Ballistic Panels
NIJ Armor Rating Not Rated
Size L Short
Material Polyester
Closure Type Zipper
Color Black
Fits Chest Size 43" to 45"
Type External
Number of Pockets (Inside) 0
Number of Pockets (Outside) 2
For Use With Concealable Soft Armor Panels
Features (2) Lower Utility Pockets, Dual Mic Tabs, Ballistic Suspension, Moisture Wicking Liner, Internal Cummerbund, Dual Front Trauma Plate Pockets
Type - Body Armor Concealable
Plate Type Included - Body Armor Soft Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms