Check Availability
  • GH ARMOR SYSTEMS 

    Plastic Police Decal, Clear Color

  • Item # 48PC87
  • Mfr. Model # GH-HR1-ID-P1
Plastic Police Decal, Clear Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48PC87
Mfr. Model # GH-HR1-ID-P1
UNSPSC #46151504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Police Decal
Material Plastic
Symbol Riot Helmet Police ID
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms