Check Availability
  • Body Armor Accessories
  • GH ARMOR SYSTEMS 

    Padded Shoulders for PH1/PH2, For Use With HRN-PH1 or HRN-PH2 Tactical Plate Harness, Cordura

  • Item # 53YC53
  • Mfr. Model # GH-HRN-PS1
Padded Shoulders for PH1/PH2, For Use With HRN-PH1 or HRN-PH2 Tactical Plate Harness, Cordura
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC53
Mfr. Model # GH-HRN-PS1
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Padded Shoulders for PH1/PH2
Color Black
Material Cordura
NIJ Armor Rating Level 2
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits PH1 or PH2 Tactical Plate Carrier
For Use With HRN-PH1 or HRN-PH2 Tactical Plate Harness
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.