Check Availability
  • GH ARMOR SYSTEMS 

    Multi-Threat Vest Package, NIJ 0101.06 Level 2 Ballistics and NIJ 0115.00 Spike 2, 3X to 5X

  • Item # 425N56
  • Mfr. Model # GH-TALONX-II2-N-1-CST-3X5X
Multi-Threat Vest Package, NIJ 0101.06 Level 2 Ballistics and NIJ 0115.00 Spike 2, 3X to 5X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425N56
Mfr. Model # GH-TALONX-II2-N-1-CST-3X5X
UNSPSC #46151504
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Multi-Threat Vest Package
NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics and NIJ 0115.00 Spike 2
Areal Density 1.10 psf
Size 3X to 5X
Material Ripstop, Kevlar(R)
Armor Thickness 0.340"
Armor Weight 1.50 lb.
Closure Type Zipper
Color Custom
Fits Chest Size Custom
Type Type 2 Non-Structured Female Concealable
Number of Pockets (Inside) 4
Number of Pockets (Outside) 0
For Use With Soft Armor Panels and Trauma Plates Up to 8x10"
Features Removable (6) Point Strap Kit with Elastic Cummerbund, Spacer Mesh Padded Shoulders, Panel Suspension, Shirt Tails
Includes Ballistic Panels, Concealable Carrier, Soft Trauma Plate
Type - Body Armor Female Concealable
Series - Body Armor TalonX
Plate Type Included - Body Armor Soft Plate
NIJ Stab Rating - Body Armor NIJ 0115.00 Level 2 Spike Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms