Check Availability
  • GH ARMOR SYSTEMS 

    Moisture Wicking T-Shirt, Blk, L, Slide On

  • Item # 48NT71
  • Mfr. Model # GH-MWTS
Moisture Wicking T-Shirt, Blk, L, Slide On
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NT71
Mfr. Model # GH-MWTS
UNSPSC #46151504
Shipping Weight 1.0 lbs
Country of Origin China *
Item Moisture Wicking T-Shirt
Size L
Color Black
Material Polyester
Type Crew Neck, Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms