Check Availability
  • Body Armor Plates
  • GH ARMOR SYSTEMS 

    Level IV Rifle Plate, NIJ Armor Rating: NIJ 0101.05 Level 4 Ballistics, Size: 8" x 10"

  • Item # 53YD41
  • Mfr. Model # GH-406-1909-8X10FC
Level IV Rifle Plate, NIJ Armor Rating: NIJ 0101.05 Level 4 Ballistics, Size: 8" x 10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YD41
Mfr. Model # GH-406-1909-8X10FC
UNSPSC #46151504
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Level IV Rifle Plate
NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics
Areal Density 0.31 psf
Size 8" x 10"
Material Ceramic, Composite
Armor Thickness 0.900"
Armor Weight 5.90 lb.
Color Black
Fits Chest Size Universal
Width 8"
Length 10"
Plate Type Included - Body Armor Hard Plate
Curvature - Body Armor Single
Thickness - Body Armor 7/8"
Shooters Cut - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms