Check Availability
  • Body Armor Plates
  • GH ARMOR SYSTEMS 

    Level IIIA Plate Backer, NIJ Armor Rating: NIJ 0101.06 Level 3A Ballistics, Size: 10" x 12"

  • Item # 53YC69
  • Mfr. Model # GH-PNL-PB-HX3A-FC
Level IIIA Plate Backer, NIJ Armor Rating: NIJ 0101.06 Level 3A Ballistics, Size: 10" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC69
Mfr. Model # GH-PNL-PB-HX3A-FC
UNSPSC #46151504
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Level IIIA Plate Backer
NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
Areal Density 1.00 psf
Size 10" x 12"
Material Ballistic
Armor Thickness 0.350"
Color Black
Type NIJ 0101.06
Fits Tactical Armor/Plate Carriers
For Use With HRN-PH1 or HRN-PH2 Tactical Plate Harness
Plate Type Included - Body Armor Soft Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms