Check Availability
  • GH ARMOR SYSTEMS 

    Magazine Pouch, Nylon, Coyote

  • Item # 48NZ72
  • Mfr. Model # GH-APKT-SHOTH-C
Magazine Pouch, Nylon, Coyote
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NZ72
Mfr. Model # GH-APKT-SHOTH-C
UNSPSC #46151504
Shipping Weight 1.0 lbs
Country of Origin China *
Item Horizontal Shotgun Pouch
Type Soft Armor
Color Coyote
Material Nylon
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits MOLLE Compatible Body Armor
For Use With MOLLE Compatible Body Armor
Item - Tactical Pouches Magazine Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms