Check Availability
  • GH ARMOR SYSTEMS 

    Ballistic Vest Package, NIJ 0101.06 Level 2 Ballistics, 3X to 5X

  • Item # 425N20
  • Mfr. Model # GH-HELIX-II-F-1-CST-3X5X
Ballistic Vest Package, NIJ 0101.06 Level 2 Ballistics, 3X to 5X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425N20
Mfr. Model # GH-HELIX-II-F-1-CST-3X5X
UNSPSC #46151504
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Ballistic Vest Package
NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics
Areal Density 0.83 psf
Size 3X to 5X
Material Ripstop, Kevlar(R), Goldshield(R), Spectra Shield(R)
Armor Thickness 0.200"
Armor Weight 1.50 lb.
Closure Type Zipper
Color Custom
Fits Chest Size Custom
Type Type 2 Concealable
Number of Pockets (Inside) 4
Number of Pockets (Outside) 0
For Use With Soft Armor Panels and Trauma Plates Up to 8x10"
Features Removable (6) Point Strap Kit with Elastic Cummerbund, Spacer Mesh Padded Shoulders, Panel Suspension, Shirt Tails
Includes Ballistic Panels, Concealable Carrier, Soft Trauma Plate
Type - Body Armor Female Concealable
Series - Body Armor HeliX
Plate Type Included - Body Armor Soft Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms