Check Availability
  • GH ARMOR SYSTEMS 

    Flat Full Cut Ballistic Shield, Protection Level III, 20" Height, 48" Width

  • Item # 53YD60
  • Mfr. Model # GH-SHB3-FC-20X48
Flat Full Cut Ballistic Shield, Protection Level III, 20" Height, 48" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YD60
Mfr. Model # GH-SHB3-FC-20X48
UNSPSC #46151503
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Full Cut Ballistic Shield
Protection Level III
Height 20"
Width 48"
Weight 30 lb.
Flat/Curved Flat
Viewport No
Material Composite
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms