Check Availability
  • GH ARMOR SYSTEMS 

    Flat Full Cut Ballistic Shield, Protection Level III, 18" Height, 24" Width

  • Item # 53YD57
  • Mfr. Model # GH-SHB3-FC-18X24
Flat Full Cut Ballistic Shield, Protection Level III, 18" Height, 24" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YD57
Mfr. Model # GH-SHB3-FC-18X24
UNSPSC #46151503
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Full Cut Ballistic Shield
Protection Level III
Height 18"
Width 24"
Weight 13 lb.
Flat/Curved Flat
Viewport No
Material Composite
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms