Check Availability
  • GH ARMOR SYSTEMS 

    Flat Ballistic Shield, Protection Level III, 20" Height, 34" Width

  • Item # 53YD56
  • Mfr. Model # GH-SHB3-WC-20X34
Flat Ballistic Shield, Protection Level III, 20" Height, 34" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YD56
Mfr. Model # GH-SHB3-WC-20X34
UNSPSC #46151503
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Ballistic Shield
Protection Level III
Height 20"
Width 34"
Weight 16 lb.
Flat/Curved Flat
Viewport No
Material Composite
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms