Check Availability
  • GH ARMOR SYSTEMS 

    Enhanced Carry Bag, For Use With Active Shooter Kits, Cordura

  • Item # 53YC57
  • Mfr. Model # GH-ASK-ECB
Enhanced Carry Bag, For Use With Active Shooter Kits, Cordura
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC57
Mfr. Model # GH-ASK-ECB
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Enhanced Carry Bag
Color Black
Material Cordura
NIJ Armor Rating Level 2
Number of Pockets (Inside) 0
Number of Pockets (Outside) 3
Closure Zipper
For Use With Active Shooter Kits
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms