Check Availability
  • GH ARMOR SYSTEMS 

    Molle Pouch, Nylon, Black

  • Item # 48NZ31
  • Mfr. Model # GH-APKT-SMKD-B
Molle Pouch, Nylon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NZ31
Mfr. Model # GH-APKT-SMKD-B
UNSPSC #46151504
Shipping Weight 1.0 lbs
Country of Origin China *
Item Double MOLLE Pouch
Type Soft Armor
Color Black
Material Nylon
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits MOLLE Compatible Body Armor
For Use With MOLLE Compatible Body Armor
Item - Tactical Pouches Molle Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms