Check Availability
  • GH ARMOR SYSTEMS 

    Curved Full Cut Ballistic Shield, Protection Level IIIA, 18" Height, 30" Width

  • Item # 53YD50
  • Mfr. Model # GH-SHB2-FC-18X30
Curved Full Cut Ballistic Shield, Protection Level IIIA, 18" Height, 30" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YD50
Mfr. Model # GH-SHB2-FC-18X30
UNSPSC #46151503
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Full Cut Ballistic Shield
Protection Level IIIA
Height 18"
Width 30"
Weight 15 lb.
Flat/Curved Curved
Viewport Yes
Material Composite
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms