Check Availability
  • GH ARMOR SYSTEMS 

    Curved Ballistic Shield, Protection Level IIIA, 24" Height, 18" Width

  • Item # 48PC59
  • Mfr. Model # GH-SHB1-18X24
Curved Ballistic Shield, Protection Level IIIA, 24" Height, 18" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48PC59
Mfr. Model # GH-SHB1-18X24
UNSPSC #46151503
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Ballistic Shield
Protection Level IIIA
Height 24"
Width 18"
Weight 11 lb.
Flat/Curved Curved
Viewport Yes
Material Aramid
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms