Check Availability
  • GH ARMOR SYSTEMS 

    Cummerbund Soft Armor Inserts,Cordura

  • Item # 53YC49
  • Mfr. Model # GH-PH2-CMB-EX3A
Cummerbund Soft Armor Inserts,Cordura
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC49
Mfr. Model # GH-PH2-CMB-EX3A
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item PH2 Cummerbund Ballistic Panel
Type NIJ 0101.06
Color Black
Areal Density 0.90 psf
Material Cordura
NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
Armor Thickness 0.350"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits PH2 Tactical Plate Carrier
For Use With HRN-PH2 Cummerbund
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms