Check Availability
  • GH ARMOR SYSTEMS 

    Atlas Cummerbund Ballistics, For Use With Atlas Cummerbund Carrier, 500d Cordura

  • Item # 48NW86
  • Mfr. Model # GH-AT-CMB-PX3A
Atlas Cummerbund Ballistics, For Use With Atlas Cummerbund Carrier, 500d Cordura
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NW86
Mfr. Model # GH-AT-CMB-PX3A
UNSPSC #46151504
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Atlas Cummerbund Ballistics
Type Tactical
Size One Size
Areal Density 1.44 psf
Material 500d Cordura
NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
Armor Thickness 0.360"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits Atlas Cummerbund Carrier
For Use With Atlas Cummerbund Carrier
Includes Panels
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms