Check Availability
  • GH ARMOR SYSTEMS 

    Atlas Cummerbund Carrier, For Use With Atlas Tactical Vest, Nylon

  • Item # 48NW82
  • Mfr. Model # GH-AT-CMB-CRR-C
Atlas Cummerbund Carrier, For Use With Atlas Tactical Vest, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NW82
Mfr. Model # GH-AT-CMB-CRR-C
UNSPSC #46151504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Atlas Cummerbund Carrier
Type Tactical
Size One Size
Color Coyote
Material Nylon
NIJ Armor Rating Not Rated
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits Atlas Tactical Vest
For Use With Atlas Tactical Vest
Features MOLLE Webbing
Includes Carrier
Molle Compatible - Body Armor Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms