Check Availability
  • GH ARMOR SYSTEMS 

    Cordura ID Full Cut Front, Black Color

  • Item # 53YC55
  • Mfr. Model # GH-HRN-ID-FCF
Cordura ID Full Cut Front, Black Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YC55
Mfr. Model # GH-HRN-ID-FCF
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item ID Full Cut Front
Material Cordura
Symbol Sheriff
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms