Check Availability
  • GH ARMOR SYSTEMS 

    Atlas Collar Protector, For Use With Atlas Tactical Vest, Nylon

  • Item # 48NW99
  • Mfr. Model # GH-AT-CLR-PX3A-RG
Atlas Collar Protector, For Use With Atlas Tactical Vest, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48NW99
Mfr. Model # GH-AT-CLR-PX3A-RG
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Atlas Collar Protector
Type Tactical
Size One Size
Color Ranger Green
Areal Density 1.44 psf
Material Nylon
NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics
Armor Thickness 0.360"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Fits Atlas Tactical Vest
For Use With Atlas Tactical Vest
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms