Check Availability
  • GH ARMOR SYSTEMS 

    Carry Bag,24 in. x 48 in.,Nylon,Black

  • Item # 48PC96
  • Mfr. Model # GH-SHR1-BAG2
Carry Bag,24 in. x 48 in.,Nylon,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PC96
Mfr. Model # GH-SHR1-BAG2
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Shield Carry Bag 2
Type Non-Ballistic
Size 24" x 48"
Color Black
Material Nylon
Includes Straps
Molle Compatible - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms