Check Availability
  • GH ARMOR SYSTEMS 

    Body Plates,8 in. x 10 in.,Full Cut

  • Item # 48PA45
  • Mfr. Model # GH-406-1901-8X10FC
Body Plates,8 in. x 10 in.,Full Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48PA45
Mfr. Model # GH-406-1901-8X10FC
UNSPSC #46151504
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Special Threat Plate
NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics
Size 8" x 10"
Color Black
Type Full Cut
Fits Tactical Armor/Plate Carriers
For Use With Tactical Armor/Plate Carriers
Plate Type Included - Body Armor Hard Plate
Curvature - Body Armor Single
Thickness - Body Armor 5/8"
Shooters Cut - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms