Check Availability
  • GH ARMOR SYSTEMS 

    Body Plates, NIJ Armor Rating: Level 3, Size: 6" x 8"

  • Item # 48PA31
  • Mfr. Model # GH-306-1807-6X6FC
Body Plates, NIJ Armor Rating: Level 3, Size: 6" x 8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48PA31
Mfr. Model # GH-306-1807-6X6FC
UNSPSC #46151504
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Body Plates
NIJ Armor Rating Level 3
Size 6" x 8"
Color Black
Type Full Cut
Fits Tactical Armor/Plate Carriers
For Use With Tactical Armor/Plate Carriers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms