Check Availability
  • GH ARMOR SYSTEMS 

    Level IIIA Plate Backer, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 6" x 6"

  • Item # 48PA12
  • Mfr. Model # GH-306-1802-10x12SH
Level IIIA Plate Backer, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 6" x 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48PA12
Mfr. Model # GH-306-1802-10x12SH
UNSPSC #46151504
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Level IIIA Plate Backer
NIJ Armor Rating NIJ 0101.06 Level 3 Ballistics
Size 6" x 6"
Color Black
Type Shooter Cut
Fits Tactical Armor/Plate Carriers
For Use With Tactical Armor/Plate Carriers
Plate Type Included - Body Armor Soft Plate
Shooters Cut - Body Armor Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms