Check Availability
  • GH ARMOR SYSTEMS 

    Level III Rifle Plate, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 8" x 10"

  • Item # 48PA06
  • Mfr. Model # GH-306-1801-8X10FC
Level III Rifle Plate, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 8" x 10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Show More Close
 

Technical Specifications

Item # 48PA06
Mfr. Model # GH-306-1801-8X10FC
UNSPSC #46151504
Catalog Page 0
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Level III Rifle Plate
NIJ Armor Rating NIJ 0101.06 Level 3 Ballistics
Size 8" x 10"
Color Black
Type Full Cut
Fits Tactical Armor/Plate Carriers
For Use With Tactical Armor/Plate Carriers
Plate Type Included - Body Armor Hard Plate
Curvature - Body Armor Single
Thickness - Body Armor 1-3/16"
Shooters Cut - Body Armor No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms